This item is Discontinued.

Maglite Black No Led Industrial Handheld Flashlight, Alkaline D, 524 lm ML300LX-S2CC6K

Black No Led Industrial Handheld Flashlight, Alkaline D, 524 lm (Discontinued)

  • Mfr # ML300LX-S2CC6K
  • Zoro # G9996332
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ML300LX-S2CC6K
Zoro #
G9996332
UPC #
038739502649
Country of Origin
United States

Dimensions

Flashlight Battery Size
D
Length
9.13 in
Body Dia.
2.25 in
Manufacturers Warranty Length
Limited Lifetime
Diameter
2.3"
Battery Size
D
Overall Length
9 1/8 in
Body Diameter
2 1/4 in
Manufacturer Warranty Length
Limited Lifetime

Details

Flashlight Grade
Industrial
Lumens Range
450 to 750
Maximum Lumens Output
524 lm
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
16 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Switch Type
Push Button
Peak Beam Intensity
41,200 cd
Battery Burn Time
16 hr
Lighting Technology
LED
Water Penetration Rating
IPx4
Light Output Modes
High, Low
Special Light Output Mode
No Special Light Output
Flashlight Beam Type
Adjustable
Flashlight Grouping Type
Handheld Flashlight
Beam Distance
406 m
Batteries Included
No
Drop Rating
1 m
Lens Material
Polycarbonate
Weight with Batteries
26.4 oz
Item
Handheld Flashlight
Lumens
625
Body Material
Aluminum
Battery Type
Alkaline
Features
Knurled Grip, Spot Light Mode, Power Management, Eco Mode, Adjustable Beam, Focus System, Strobe Light Mode, Power Saving Mode
Color
Black
Application
Industrial
Battery Chemistry
Alkaline
Maximum Brightness
524 lm
Beam Distance Levels
406 m
IP Rating
IPX4
Run Time Levels
16 hr
Beam Focus
Adjustable
Maximum Run Time
16 hr
Power Source
Battery
Maximum Beam Distance
406 m
Special Operating Modes
No Special Light Output
Brightness Levels
625 lm
Resistance Properties
Water Resistant
Includes Charger
No
Includes Batteries
No

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 406 m, Maximum Brightness 524 lm, Weight with Batteries 26.4 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.