This item is Discontinued.

Maglite Black No Led Tactical Handheld Flashlight, Alkaline AAA, 172 lm XL200-S301CK

Black No Led Tactical Handheld Flashlight, Alkaline AAA, 172 lm (Discontinued)

  • Mfr # XL200-S301CK
  • Zoro # G9996366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XL200-S301CK
Zoro #
G9996366
UPC #
038739663722
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Length
4.8 in
Body Dia.
1.0 in
Manufacturers Warranty Length
Limited Lifetime
Diameter
1"
Battery Size
AAA
Overall Length
4 3/4 in
Body Diameter
1 in
Manufacturer Warranty Length
Limited Lifetime

Details

Flashlight Grade
Tactical
Lumens Range
100 to 249
Maximum Lumens Output
172 lm
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
2.5 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Flashlight Grouping Type
Handheld Flashlight
Special Light Output Mode
SOS, Strobe
Lens Material
Polycarbonate
Peak Beam Intensity
4,737 cd
Battery Burn Time
2.5 hr
Water Penetration Rating
IPx4
Item
Handheld Flashlight
Lighting Technology
LED
Weight with Batteries
4.2 oz
Includes
Lens, Lens Holder
Lumens
172
Light Output Modes
High, Low
Flashlight Beam Type
Fixed
Drop Rating
1 m
Switch Type
Push Button
Batteries Included
Yes
Beam Distance
138 m
Battery Type
Alkaline
Body Material
Aluminum
Material
Aluminum
Color
Black
Features
Knurled Grip, Strobe Light Mode, Dimmable, Night Light, Compact, O-ring Seal
Application
Tactical
Includes Batteries
Yes
Beam Distance Levels
138 m
Maximum Brightness
172 lm
Mount Type
Clip
Run Time Levels
2.5 hr
Includes Charger
No
Battery Chemistry
Alkaline
Beam Focus
Fixed
Resistance Properties
Water Resistant
IP Rating
IPX4
Brightness Levels
172 lm
Power Source
Battery
Maximum Beam Distance
138 m
Maximum Run Time
2.5 hr
Special Operating Modes
SOS, Strobe

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 138 m, Maximum Brightness 172 lm, Weight with Batteries 4.2 oz, Includes Charger No, Beam Focus Fixed, Drop Rating 1 m, IP Rating IPX4, Mount Type Clip, Special Operating Modes SOS, Strobe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.