This item is Discontinued.

Maglite Black No Led Tactical Handheld Flashlight, AAA, 200 lm XL50-S301CK

Black No Led Tactical Handheld Flashlight, AAA, 200 lm (Discontinued)

  • Mfr # XL50-S301CK
  • Zoro # G9996375
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XL50-S301CK
Zoro #
G9996375
UPC #
038739632148
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Length
4.8 in
Body Dia.
1.0 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AAA
Overall Length
4 3/4 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 in

Details

Flashlight Grade
Tactical
Lumens Range
100 to 249
Maximum Lumens Output
200 lm
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
6.8 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Drop Rating
1 m
Peak Beam Intensity
12,533 cd
Lighting Technology
LED
Lens Material
Polycarbonate
Lumens
200
Battery Burn Time
6.8 hr
Flashlight Beam Type
Fixed
Includes
Lens, Lens Holder
Batteries Included
Yes
Light Output Modes
High, Low
Item
Handheld Flashlight
Water Penetration Rating
IPx4
Switch Type
Push Button
Weight with Batteries
3.7 oz
Flashlight Grouping Type
Handheld Flashlight
Beam Distance
224 m
Special Light Output Mode
Strobe
Body Material
Aluminum
Application
Tactical
Run Time Levels
6.8 hr
IP Rating
IPX4
Power Source
Battery
Battery Chemistry
Alkaline
Maximum Run Time
6.8 hr
Brightness Levels
200 lm
Resistance Properties
Water Resistant
Beam Distance Levels
224 m
Maximum Beam Distance
224 m
Special Operating Modes
Strobe
Beam Focus
Fixed
Includes Batteries
Yes
Mount Type
Clip
Maximum Brightness
200 lm
Includes Charger
No

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 224 m, Maximum Brightness 200 lm, Weight with Batteries 3.7 oz, Includes Charger No, Beam Focus Fixed, Drop Rating 1 m, IP Rating IPX4, Mount Type Clip, Special Operating Modes Strobe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.