This item is Discontinued.

Maglite Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 320 lm SG2LRA6K

Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 320 lm (Discontinued)

  • Mfr # SG2LRA6K
  • Zoro # G4883602
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG2LRA6K
Zoro #
G4883602
UPC #
038739670430
Country of Origin
United States

Dimensions

Flashlight Battery Size
CR123
Length
5.28 in
Body Dia.
1.05 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
CR123
Diameter
1.1"
Overall Length
5 1/4 in
Body Diameter
1 in
Manufacturer Warranty Length
Limited Lifetime

Details

Flashlight Grade
Tactical
Lumens Range
250 to 449
Maximum Lumens Output
320 lm
Number of Batteries
2
Flashlight Battery Type
Lithium Metal
Body Color
Black
Rechargeable
No
Run Time on High Setting
4 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Beam Distance
193 m
Flashlight Beam Type
Fixed
Water Penetration Rating
IPx4
Lighting Technology
LED
Special Light Output Mode
Strobe
Battery Burn Time
4 hr
Light Output Modes
High, Low
Flashlight Grouping Type
Handheld Flashlight
Batteries Included
Yes
Item
Handheld Flashlight
Lumens
320
Lens Material
Polycarbonate
Includes
Pocket Clip
Weight with Batteries
4.8 oz
Peak Beam Intensity
9,267 cd
Switch Type
Push Button
Body Material
Aluminum
Battery Type
Lithium (Li)
Features
Rugged, Utility Clip, Adjustable Brightness
Application
Tactical
Maximum Beam Distance
193 m
Maximum Brightness
320 lm
Brightness Levels
320 lm
IP Rating
IPX4
Power Source
Battery
Battery Chemistry
Lithium
Includes Charger
No
Includes Batteries
Yes
Resistance Properties
Water Resistant
Special Operating Modes
Strobe
Beam Focus
Fixed
Mount Type
Clip
Run Time Levels
4 hr
Maximum Run Time
4 hr
Beam Distance Levels
193 m

Description

Handheld Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 193 m, Maximum Brightness 320 lm, Weight with Batteries 4.8 oz, Includes Charger No, Beam Focus Fixed, IP Rating IPX4, Mount Type Clip, Special Operating Modes Strobe

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.