This item is Discontinued.

Maglite Blue No Led Industrial Handheld Flashlight, AAA, 111 lm SP32116K

Blue No Led Industrial Handheld Flashlight, AAA, 111 lm (Discontinued)

  • Mfr # SP32116K
  • Zoro # G6066803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP32116K
Zoro #
G6066803
UPC #
038739560113
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Length
6.61 in
Body Dia.
1.0 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AAA
Overall Length
6 5/8 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 in

Details

Flashlight Grade
Industrial
Lumens Range
100 to 249
Maximum Lumens Output
111 lm
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Blue
Rechargeable
No
Run Time on High Setting
2.5 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Lighting Technology
LED
Flashlight Grouping Type
Handheld Flashlight
Light Output Modes
High
Special Light Output Mode
No Special Light Output
Water Penetration Rating
IPx4
Beam Distance
163 m
Lens Material
Polycarbonate
Lumens
111
Lamp Life
50,000 hr
Weight with Batteries
4.2 oz
Peak Beam Intensity
6,613 cd
Switch Type
Twist
Battery Burn Time
2.5 hr
Item
Handheld Flashlight
Batteries Included
Yes
Flashlight Beam Type
Adjustable
Body Material
Aluminum
Features
Pocket Clip
Color
Blue
Maximum Brightness
111 lm
Battery Chemistry
Alkaline
Beam Distance Levels
163 m
Brightness Levels
111 lm
Maximum Run Time
2.5 hr
Beam Focus
Adjustable
IP Rating
IPX4
Includes Charger
No
Power Source
Battery
Resistance Properties
Water Resistant
Special Operating Modes
No Special Light Output
Maximum Beam Distance
163 m
Run Time Levels
2.5 hr
Application
Industrial
Includes Batteries
Yes

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Blue, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 163 m, Maximum Brightness 111 lm, Weight with Batteries 4.2 oz, Includes Charger No, Beam Focus Adjustable, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.