This item is Discontinued.

Maglite Blue No Led Industrial Handheld Flashlight, AAA, 47 lm SJ3A116

Blue No Led Industrial Handheld Flashlight, AAA, 47 lm (Discontinued)

  • Mfr # SJ3A116
  • Zoro # G4883557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJ3A116
Zoro #
G4883557
UPC #
038739600116
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Length
3.18 in
Body Dia.
0.5 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AAA
Overall Length
3 1/8 in
Body Diameter
1/2 in
Manufacturer Warranty Length
Limited Lifetime

Details

Flashlight Grade
Industrial
Lumens Range
0 to 49
Maximum Lumens Output
47 lm
Number of Batteries
1
Flashlight Battery Type
Alkaline
Body Color
Blue
Rechargeable
No
Run Time on High Setting
1.5 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Lighting Technology
LED
Beam Distance
61 m
Lens Material
Polycarbonate
Light Output Modes
High
Lumens
47
Water Penetration Rating
IPx4
Flashlight Grouping Type
Handheld Flashlight
Peak Beam Intensity
97 cd
Batteries Included
Yes
Flashlight Beam Type
Adjustable
Battery Burn Time
1.5 hr
Item
Handheld Flashlight
Weight with Batteries
12.8 oz
Special Light Output Mode
No Special Light Output
Switch Type
Twist
Includes
Key Lead
Body Material
Aluminum
Application
Industrial
Includes Batteries
Yes
Maximum Beam Distance
61 m
Battery Chemistry
Alkaline
Power Source
Battery
IP Rating
IPX4
Beam Focus
Adjustable
Beam Distance Levels
61 m
Includes Charger
No
Run Time Levels
1.5 hr
Maximum Brightness
47 lm
Maximum Run Time
1.5 hr
Special Operating Modes
No Special Light Output
Brightness Levels
47 lm
Resistance Properties
Water Resistant

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Color Blue, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 61 m, Maximum Brightness 47 lm, Weight with Batteries 12.8 oz, Includes Charger No, Beam Focus Adjustable, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.