This item is Discontinued.

Maglite Blue No Xenon Industrial Handheld Flashlight, Alkaline AA, 14 lm lm M2A116K

Blue No Xenon Industrial Handheld Flashlight, Alkaline AA, 14 lm lm (Discontinued)

  • Mfr # M2A116K
  • Zoro # G3834731
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M2A116K
Zoro #
G3834731
UPC #
038739031699
Country of Origin
United States

Dimensions

Flashlight Battery Size
AA
Length
5.75 in
Body Dia.
2.31 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Body Diameter
2 1/4 in
Overall Length
5 3/4 in
Manufacturer Warranty Length
Limited Lifetime

Details

Flashlight Grade
Industrial
Lumens Range
0 to 49
Maximum Lumens Output
14 lm
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Blue
Rechargeable
No
Run Time on High Setting
5.3 hr
Flashlight Body Material
Aluminum
Lamp Type
Xenon
Safety Rated
Not Safety Rated
Weight with Batteries
3.8 oz
Lamp Life
20,000 hr
Includes
Pocket Clip, Spare Lamp
Batteries Included
Yes
Battery Burn Time
5.3 hr
Replacement Lamp
LM2A001
Water Penetration Rating
IPx4
Light Output Modes
High
Switch Type
Twist
Drop Rating
1 m
Special Light Output Mode
No Special Light Output
Item
Handheld Flashlight
Lighting Technology
Xenon
Flashlight Beam Type
Adjustable
Lens Material
Polycarbonate
Lumens
14
Peak Beam Intensity
2,305 cd
Flashlight Grouping Type
Handheld Flashlight
Beam Distance
96 m
Battery Type
Alkaline
Body Material
Aluminum
Color
Blue
Material
Aluminum
Features
Shock Resistant, Water Resistant
Resistance Properties
Water Resistant
Run Time Levels
5.3 hr
Beam Distance Levels
96 m
Application
Industrial
Power Source
Battery
Battery Chemistry
Alkaline
Maximum Run Time
5.3 hr
Includes Batteries
Yes
IP Rating
IPX4
Includes Charger
No
Special Operating Modes
No Special Light Output
Maximum Beam Distance
96 m
Maximum Brightness
14 lm
Beam Focus
Adjustable
Brightness Levels
14 lm

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Blue, Body Material Aluminum, Lighting Technology Xenon, Maximum Beam Distance 96 m, Maximum Brightness 14 lm, Weight with Batteries 3.8 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.