This item is Discontinued.

Maglite Flashlight Holster, Black, 3-5/8 in. H ASXD056K

This item is Discontinued.

Maglite

Flashlight Holster, Black, 3-5/8 in. H (Discontinued)

Mfr # ASXD056K
Zoro # G0086311
UPC # 038739108568
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASXD056K
Zoro #
G0086311
UPC #
038739108568
Country of Origin
United States

Dimensions

Length
1/8 in
Height
3 5/8 in
Width
2 1/4 in
Overall Length
1/8 in
Overall Width
2 1/4 in
Overall Height
3 5/8 in

Details

Item
Flashlight Holster
For Use With
D Cell Maglite Flashlight
Color
Black
Material
Leather
Compatible with Brand
Universal
Product Type
Ring Holder

Description

Flashlight Holster, Color Black, Compatible with Brand Universal, Overall Height 3 5/8 in, Overall Length 1/8 in, Overall Width 2 1/4 in, Product Type Ring Holder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.