Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maglite Gray No Led Industrial Handheld Flashlight, Alkaline D, 625 lm ML300L-S3096K

Gray No Led Industrial Handheld Flashlight, Alkaline D, 625 lm (Discontinued)

  • Mfr # ML300L-S3096K
  • Zoro # G8595377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML300L-S3096K
Zoro #
G8595377
UPC #
038739500690
Country of Origin
United States

Dimensions

Flashlight Battery Size
D
Length
9.13 in
Body Dia.
2.25 in
Manufacturers Warranty Length
Limited Lifetime
Diameter
2.3"
Battery Size
D
Overall Length
9 1/8 in
Body Diameter
2 1/4 in
Manufacturer Warranty Length
Limited Lifetime

Details

Flashlight Grade
Industrial
Lumens Range
450 to 750
Maximum Lumens Output
625 lm
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Gray
Rechargeable
No
Run Time on High Setting
16 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Flashlight Beam Type
Adjustable
Peak Beam Intensity
41,200 cd
Lumens
625
Light Output Modes
High, Low
Batteries Included
No
Switch Type
Push Button
Item
Handheld Flashlight
Water Penetration Rating
IPx4
Lens Material
Polycarbonate
Drop Rating
1 m
Beam Distance
406 m
Battery Burn Time
16 hr
Special Light Output Mode
No Special Light Output
Lighting Technology
LED
Flashlight Grouping Type
Handheld Flashlight
Lamp Life
100,000 hr
Weight with Batteries
26.4 oz
Body Material
Aluminum
Battery Type
Alkaline
Features
Adjustable Brightness, Eco Mode, Knurled Grip, Focus System, Spot Light Mode, Strobe Light Mode, Flood Light Mode, Power Management
Color
Gray, Ultra-bright
Application
Industrial
IP Rating
IPX4
Resistance Properties
Water Resistant
Maximum Brightness
625 lm
Power Source
Battery
Includes Batteries
No
Beam Distance Levels
406 m
Includes Charger
No
Beam Focus
Adjustable
Maximum Run Time
16 hr
Run Time Levels
16 hr
Maximum Beam Distance
406 m
Battery Chemistry
Alkaline
Special Operating Modes
No Special Light Output
Brightness Levels
625 lm

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 3, Rechargeable No, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 406 m, Maximum Brightness 625 lm, Weight with Batteries 26.4 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.