This item is Discontinued.
This item is Discontinued.
Handheld Flashlight, Led Gray Tactical Handheld Flashlight, 310 lm (Discontinued)
Mfr #
SG2LRG6
Zoro #
G4883584
UPC # 038739670652
Country of Origin United States
Category Handheld Flashlights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SG2LRG6
Zoro #
G4883584
UPC #
038739670652
Country of Origin
United States
Dimensions
Body Dia.
1.05 in
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
CR123
Length
5.28 in
Battery Size
CR123
Diameter
1.1"
Overall Length
5 1/4 in
Body Diameter
1 in
Manufacturer Warranty Length
Limited Lifetime
Description
Handheld Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Gray, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 182 m, Maximum Brightness 310 lm, Weight with Batteries 4.8 oz, Includes Charger No, Beam Focus Fixed, IP Rating IPX4, Mount Type Clip, Special Operating Modes Strobe
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.