Gray No Led Tactical Handheld Flashlight, Lithium (Li) CR123, 320 lm lm (Discontinued)
- Mfr # SG2LRC6
- Zoro # G4882805
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SG2LRC6
Zoro #
G4882805
UPC #
038739670454
Country of Origin
United States
Dimensions
Flashlight Battery Size
CR123
Length
5.28 in
Body Dia.
1.05 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
CR123
Diameter
1.1"
Overall Length
5 1/4 in
Body Diameter
1 in
Manufacturer Warranty Length
Limited Lifetime
Description
Handheld Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Gray, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 193 m, Maximum Brightness 320 lm, Weight with Batteries 4.8 oz, Includes Charger No, Beam Focus Fixed, IP Rating IPX4, Mount Type Clip, Special Operating Modes Strobe
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.