This item is Discontinued.

Maglite Handheld Flashlight, Led Green Tactical Handheld Flashlight, 310 lm SG2LRF6

This item is Discontinued.

Maglite

Handheld Flashlight, Led Green Tactical Handheld Flashlight, 310 lm (Discontinued)

Mfr # SG2LRF6
Zoro # G4883611
UPC # 038739670645
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG2LRF6
Zoro #
G4883611
UPC #
038739670645
Country of Origin
United States

Dimensions

Length
5.28 in
Body Dia.
1.05 in
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
CR123
Battery Size
CR123
Overall Length
5 1/4 in
Body Diameter
1 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Handheld Flashlight
Number of Batteries
2
Body Color
Green
Rechargeable
No
Includes
Pocket Clip
Body Material
Aluminum
Weight with Batteries
4.8 oz
Flashlight Beam Type
Fixed
Flashlight Body Material
Aluminum
Maximum Lumens Output
310 lm
Water Penetration Rating
IPx4
Lumens
310
Lumens Range
250 to 449
Flashlight Battery Type
Lithium Metal
Run Time on High Setting
4 hr
Special Light Output Mode
Strobe
Lens Material
Polycarbonate
Switch Type
Push Button
Flashlight Grouping Type
Handheld Flashlight
Lighting Technology
LED
Batteries Included
Yes
Battery Burn Time
4 hr
Flashlight Grade
Tactical
Light Output Modes
High, Low
Lamp Type
Led
Safety Rated
Not Safety Rated
Peak Beam Intensity
8,293 cd
Beam Distance
182 m
Application
Tactical
Battery Chemistry
Lithium
Includes Charger
No
Maximum Beam Distance
182 m
IP Rating
IPX4
Maximum Brightness
310 lm
Power Source
Battery
Special Operating Modes
Strobe
Run Time Levels
4 hr
Beam Distance Levels
182 m
Beam Focus
Fixed
Includes Batteries
Yes
Maximum Run Time
4 hr
Brightness Levels
310 lm
Mount Type
Clip
Resistance Properties
Water Resistant

Description

Handheld Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Green, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 182 m, Maximum Brightness 310 lm, Weight with Batteries 4.8 oz, Includes Charger No, Beam Focus Fixed, IP Rating IPX4, Mount Type Clip, Special Operating Modes Strobe

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.