This item is Discontinued.

Maglite Black Rechargeable Led Industrial Handheld Flashlight, 643 lm RL3019K

Black Rechargeable Led Industrial Handheld Flashlight, 643 lm (Discontinued)

  • Mfr # RL3019K
  • Zoro # G6203732
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RL3019K
Zoro #
G6203732
UPC #
038739650326
Country of Origin
United States

Dimensions

Flashlight Battery Size
12 V
Length
12.81 in
Body Dia.
2.25 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
12V

Details

Flashlight Grade
Industrial
Lumens Range
450 to 750
Maximum Lumens Output
643 lm
Number of Batteries
1
Flashlight Battery Type
NiMH
Body Color
Black
Rechargeable
Rechargeable
Run Time on High Setting
4 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Batteries Included
Yes
Lumens
643
Light Output Modes
High / Low
Beam Distance
407 m
Switch Type
Push Button
Item
Handheld Flashlight
Weight with Batteries
12.8 oz
Drop Rating
1.0m
Peak Beam Intensity
41,400cd
Battery Burn Time
4 hr
Includes
120V AC Converter, General, LE and Tactical Function Sets, Outdoor
Flashlight Grouping Type
Handheld Flashlight
Special Light Output Mode
No Special Light Output
Water Penetration Rating
IPx4
Lighting Technology
LED
Flashlight Beam Type
Adjustable
Lens Material
Polycarbonate
Lamp Life
50,000 hr
Body Material
Aluminum
Green Environmental Attribute
Product is Rechargeable
Charging Time
10 hr.

Description

Handheld Flashlight, Battery Size 12V, Number of Batteries 1, Rechargeable Yes, Body Color Black, Body Material Aluminum, Lighting Technology LED, Weight with Batteries 12.8 oz, Drop Rating 1.0m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.