Zoro Homepage

Mag-Lite 459-SP2P01H Mini Pro Flashlight; 2 Aa; Black

  • Mfr # 459-SP2P01H

  • Zoro # G204155022


product price: $74.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459-SP2P01H
Zoro #
G204155022
UPC #
747925358358
Country of Origin
China

Description

Features
  • Delivers dynamic LED brightness
  • Designed for classic simplicity
  • Twist the head to turn on, turn off and focus
Specification
  • No. of Batteries - 2
  • Batt. Size - AA
  • Batt. Type - Alkaline
  • Color - Black
  • Beam Concentration (MBCP) - 6613 cd
  • Length - 6.6 in.
  • Width - 0.1 in.
  • Height - 0.1 in.
  • Barrel Diameter - 0.70 in.
  • Head Diameter - 1 in.
  • Run Time - 2.50 h, 2.50 h [Max]
  • Lumens - 272.00
  • Body Material - Aluminum
  • Case Material - Aluminum
  • Finish - Anodized
  • Power Source - Battery
  • Beam Distance - 163m
  • Includes - Batteries
  • Packing Type - Blister Pack
  • Item Weight - 4.15 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.