This item is Discontinued.

Maglite Mag-Lite 459-SP2PUF6 Mini 2AA LED Flashlight with Sabre Personal Alarm; Pink Camo 459-SP2PUF6

This item is Discontinued.

Maglite

Mag-Lite 459-SP2PUF6 Mini 2AA LED Flashlight with Sabre Personal Alarm; Pink Camo (Discontinued)

Mfr # 459-SP2PUF6
Zoro # G304155946
UPC # 38739555089
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
459-SP2PUF6
Zoro #
G304155946
UPC #
38739555089
Country of Origin
China

Description

The pink camo Mini Maglite Pro 2AA LED Flashlight from Maglite features the iconic Mini-Mag design paired with a 272-lumen LED emitter. Simply rotate the bezel to turn it on and off and to focus the beam from a tight spot to a wide flood light. Its aluminum body has a scratch- and corrosion-resistant finish and is O-ring sealed for water resistance. The Mini Maglite Pro comes in clamshell packaging with a 120-decibel Sabre personal alarm and a pair of AA batteries.

Specifications
  • Color: Pink Camo
  • Weight: 2.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.