
Maglite S3D096 MagLite 3-cell D Blister Gray Pewter (Discontinued)
- Mfr # S3D096
- Zoro # G404134247
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S3D096
Zoro #
G404134247
UPC #
-
Country of Origin
United States
Description
3 Cell - D Blister Pack, Gray Pewter
Manufacture ID: S3D096
Maglite 3 D cell heavy duty aluminum water resistant flashlights demonstrate a precise balance of refined optics, efficient battery life, durability and quality. This Mag Instrument MagLite flashlight has two high intensity White Star krypton gas lamps for an enhanced brilliance and extended range. The Maglite 3 D cell aluminum flash Light by MagLite is also O-ring sealed for water resistance and has a spare lamp safely secured in the tailcap in case an extra replacement is needed.
Features:
- High-intensity adjustable light beam (Spot to Flood)
- 1/2 turn, cam action focus
- Self-cleaning rotary switch, 3 position, On, Off, and Signal (Manual, Momentary On-Off)
- Rugged, machined aluminum construction with knurled design
- Anodized inside and out for improved corrosion resistance
- Water and shock resistant
- Spare lamp safely secured inside the tailcap
Specifications:
- Length: 12 11/32"
- Barrel Diameter: 1-1/4"
- Head Diameter: 2-1/4"
- Battery Required: 3 D Size Alkaline
Manufacture ID: S3D096
Maglite 3 D cell heavy duty aluminum water resistant flashlights demonstrate a precise balance of refined optics, efficient battery life, durability and quality. This Mag Instrument MagLite flashlight has two high intensity White Star krypton gas lamps for an enhanced brilliance and extended range. The Maglite 3 D cell aluminum flash Light by MagLite is also O-ring sealed for water resistance and has a spare lamp safely secured in the tailcap in case an extra replacement is needed.
Features:
- High-intensity adjustable light beam (Spot to Flood)
- 1/2 turn, cam action focus
- Self-cleaning rotary switch, 3 position, On, Off, and Signal (Manual, Momentary On-Off)
- Rugged, machined aluminum construction with knurled design
- Anodized inside and out for improved corrosion resistance
- Water and shock resistant
- Spare lamp safely secured inside the tailcap
Specifications:
- Length: 12 11/32"
- Barrel Diameter: 1-1/4"
- Head Diameter: 2-1/4"
- Battery Required: 3 D Size Alkaline
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.