This item is Discontinued.

Maglite Maglite SP32096 Mini Maglite 2AAA LED Blister Grey SP32096

This item is Discontinued.

Maglite

Maglite SP32096 Mini Maglite 2AAA LED Blister Grey (Discontinued)

Mfr # SP32096
Zoro # G404134315
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP32096
Zoro #
G404134315
UPC #
-
Country of Origin
China

Description

Mini-Maglite LED - 2AAA, Blister Pack, Grey
Manufacture ID: SP32096
Introducing the Mini MagLite AAA LED Flashlight. The heir to the original Mini Maglite® 2AAA flashlight launched 25 years ago, this newest member of the family features the same classic look and size and the same simple operation – just twist the head to turn it on, turn it off and focus the beam.
But thanks to a latest-generation LED light engine, it produces a beam whose intensity is nothing short of amazing – from a pocket clipable flashlight that’s not much bigger than a penlight.
Specifications:
- Length: 5"
- Barrel Diameter: 1/2"
- Head Diameter: 3/4"
- Weight with Batteries: 1.73 oz.
- Batteries Required: 2 AAA size alkaline (included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.