This item is Discontinued.

Maglite Maglite XL50 LED 3-Cell AAA Flashlight, Black XL50-S3016

This item is Discontinued.

Maglite

Maglite XL50 LED 3-Cell AAA Flashlight, Black (Discontinued)

Mfr # XL50-S3016
Zoro # G0315552
UPC # 38739630250
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XL50-S3016
Zoro #
G0315552
UPC #
38739630250
Country of Origin
United States

Description

Introducing the Maglite XL50 3-cell AAA LED flashlight. The Maglite LED XL50 flashlight, with its compact, pocket-size design and adjustable LED spot-to-flood beam, features a rear push-button tail cap switch coupled with three modes: high power, 25% energy save power, and emergency strobe. This flashlight has an impact-resistant and durable aluminum casing that helps keep it protected. With Intelligent Energy Source Management, the brightness and effective power usage is continuously monitored, allowing for prolonged battery life. Uses three AAA alkaline batteries (included).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.