Zoro Homepage

Mini AAA Blister Gray PewterFLSL

  • Mfr # M3A096

  • Zoro # G415801039


product price: $43.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3A096
Zoro #
G415801039
UPC #
38739167398
Country of Origin
China

Description

Mini-Mag Flashlight - AAA Blister Pack Gray Pewter Manufacture ID: M3A096 No one ever dreamed a flashlight could be so small yet so powerful. Made with the finest aircraft aluminum the light possess an exceptionally durable body that is machined to exacting tolerances. A set of O rings at each opening ensure a Maglite is resistant to water and steadfast in its ability to withstand shock. The light has an anodized finish inside and offers optimum corrosion resistance and prevents battery damage and a knurled handle for a better grip. The light has a candle mode feature for convenient hands free light whenever you need it. The fast focus beam adjusts from spot to flood with the turn of the head. The self-cleaning switch eliminates oxidation. The Mini Maglight comes with Energizer alkaline batteries and extra bulb in the tail cap. All of the features that make the Mini Maglite AA flashlight a marvel can be found in the Mini Maglite AAA Flashlight as well. The Mini Maglite AAA Light possess superior optics and custom reflector. The Mini Maglight comes with its own Energizer Alkaline batteries and removable clip. It easily fits into a pocket or small purse. Features: - High-intensity adjustable light beam Spot to Flood - Converts quickly to a freestanding candle mode - Rugged machined aluminum construction with knurled design - Anodized inside and out for improved corrosion resistance - Water and shock resistant - Spare lamp safely secured inside the tailcap Specifications: - Overall Length: 5 3/4in - Barrel Diameter: 1/2in - Head Diameter: 3/4in - Weight without Batteries: 0.9 oz - Weight with Batteries: 1.7 oz - Battery Life: 2.2 Hours - Battery Voltage Output: 3.0 Volts - Batteries Required: 2 AAA Alkaline

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.