Zoro Homepage
This item is Discontinued.
No Product Image Available

ML100 LED Flashlight, Battery Type 3 Cell, Packaging Display Box (Discontinued)

  • Mfr # ML100-S3015
  • Zoro # G708245250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML100-S3015
Zoro #
G708245250
UPC #
38739800189
Country of Origin
United States

Description

TheMaglite 2C Battery High Performance Luxeon Rebel LED Flashlightis a rugged, highpowered flashlight Its LED beam produces a brightness of 137 lumens and offers a distance of up to 1007' 307 m A redesigned reflector works with the LED module platform in order to take advantage of significantly higher output intensity The light features the following selectable modes Full power, Power save, Strobe, SOS and Momentary On Off You can also personalize the settings for quick access to your preferred functionsWater and shock resistance for added protection Personalize the settings for quick access to your preferred funcitons Durable machined aluminum housing with knurled design, which is anodized inside and out for greater corrosion resistance and longevity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.