Zoro Homepage
This item is Discontinued.
Maglite ML125 LED Rechargeable Flashlight System, Charger 230V Converter ML125-35014

ML125 LED Rechargeable Flashlight System, Charger 230V Converter (Discontinued)

  • Mfr # ML125-35014
  • Zoro # G308209164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML125-35014
Zoro #
G308209164
UPC #
38739830070
Country of Origin
United States

Description

TheMaglite ML125 LED Flashlight with NiMH Rechargeable Battery Packis an LED light that runs on either the included NiMH rechargeable battery pack or 3 optional CCell alkaline batteries not included The ML125 is constructed from durable anodized aluminum, making it weather and corrosionresistant The flashlight includes 4 sets of userconfigurable functions In Set 1, click once for Full Power, twice for Power Save 25 power, and three times for Strobe 12 flashes sec mode In Set 2, click once for Full Power, twice for Power Save, and three times for SOS Signal Morse Code In Set 3, click once for Momentary mode, twice for Full Power, and three times for Power Save In Set 4, click once for Momentary mode, twice for Full Power, and three times for StrobeFocus beam by twisting flashlight head Reflector is mathematically matched to LED module, enabling high output intensity Rubber Oring seals on both ends to keep out water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.