Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mmlb2 MiniMag Aa Flashlight Black

  • Mfr # 459-M2A01L

  • Zoro # G816325349


product price: $37.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
459-M2A01L
Zoro #
G816325349
UPC #
-
Country of Origin
China

Description

High-intensity light beam. 1/2 Turn twist focus spot-to-flood. Patented candle mode. Spare lamp. O-ring sealed for water resistance. Vented tailcap. No. of Batteries: 2. Batt. Size: AA. Batt. Type: Alkaline. Color: Black. Length: 5-3/4 in. Barrel Diam: 23/32 in Min. Head Diam: 1 in. Run Time: 6 h Max. Light Intensity: 2200 lm/ft2. Voltage: 3 VDC. Bulb Type: Incandescent. Body Material: Anodized Aluminum. Resistance: Water Resistant. Includes: Flashlight Presentation Box Pocket Clip Batteries.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.