This item is Discontinued.

Maglite Red No Led Industrial Handheld Flashlight, AAA, 100 lm SP32036K

Red No Led Industrial Handheld Flashlight, AAA, 100 lm (Discontinued)

  • Mfr # SP32036K
  • Zoro # G6197335
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP32036K
Zoro #
G6197335
UPC #
038739560083
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Length
5.0 in
Body Dia.
1.05 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AAA
Overall Length
5 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 in

Details

Flashlight Grade
Industrial
Lumens Range
100 to 249
Maximum Lumens Output
100
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Red
Rechargeable
No
Run Time on High Setting
4 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Beam Distance
193m
Includes
Pocket Clip
Flashlight Beam Type
Fixed
Water Penetration Rating
IPx4
Battery Burn Time
2.5 hr
Switch Type
Twist
Flashlight Grouping Type
Handheld Flashlight
Lumens
100
Light Output Modes
High
Peak Beam Intensity
9267cd
Weight with Batteries
4.8 oz
Item
Handheld Flashlight
Lens Material
Polycarbonate
Lighting Technology
LED
Special Light Output Mode
No Special Light Output
Lamp Life
50,000 hr
Batteries Included
Yes
Body Material
Aluminum
Application
Industrial
Special Operating Modes
No Special Light Output
Beam Focus
Fixed
Mount Type
Clip
Maximum Brightness
100 lm
Resistance Properties
Water Resistant
Power Source
Battery
Beam Distance Levels
193 m
Maximum Run Time
4 hr
Brightness Levels
100 lm
Maximum Beam Distance
193 m
Includes Charger
No
Run Time Levels
2.5 hr
Battery Chemistry
Alkaline
Includes Batteries
Yes
IP Rating
IPX4

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Red, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 193 m, Maximum Brightness 100 lm, Weight with Batteries 4.8 oz, Includes Charger No, Beam Focus Fixed, IP Rating IPX4, Mount Type Clip, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.