This item is Discontinued.

Maglite Red No Led Industrial Handheld Flashlight, Alkaline D, 168 lm TT3D036K

Red No Led Industrial Handheld Flashlight, Alkaline D, 168 lm (Discontinued)

  • Mfr # TT3D036K
  • Zoro # G3848047
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TT3D036K
Zoro #
G3848047
UPC #
038739510828
Country of Origin
United States

Dimensions

Flashlight Battery Size
D
Length
12.34 in
Body Dia.
0.38 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
D
Overall Length
12 3/8 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
3/8 in

Details

Flashlight Grade
Industrial
Lumens Range
100 to 249
Maximum Lumens Output
168 lm
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Red
Rechargeable
No
Run Time on High Setting
80 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Beam Distance
412 m
Battery Burn Time
80 hr
Flashlight Grouping Type
Handheld Flashlight
Lumens
168
Weight with Batteries
30.1 oz
Lamp Life
10,000 hr
Special Light Output Mode
No Special Light Output
Light Output Modes
High
Includes
Spare Lamp
Batteries Included
No
Lens Material
Polycarbonate
Flashlight Beam Type
Adjustable
Peak Beam Intensity
42,533 cd
Lighting Technology
LED
Drop Rating
1 m
Item
Handheld Flashlight
Water Penetration Rating
IPx4
Switch Type
Push Button
Body Material
Aluminum
Battery Type
Alkaline
Color
Red
Features
Shock Resistant, Water Resistant
Material
Aluminum
Application
Industrial
Battery Chemistry
Alkaline
IP Rating
IPX4
Run Time Levels
80 hr
Brightness Levels
168 lm
Includes Batteries
No
Power Source
Battery
Maximum Run Time
80 hr
Beam Distance Levels
412 m
Maximum Brightness
168 lm
Beam Focus
Adjustable
Special Operating Modes
No Special Light Output
Resistance Properties
Water Resistant
Includes Charger
No
Maximum Beam Distance
412 m

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 3, Rechargeable No, Body Color Red, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 412 m, Maximum Brightness 168 lm, Weight with Batteries 30.1 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.