Handheld Flashlight, Led Red Industrial Handheld Flashlight, 332 lm (Discontinued)
- Mfr # SP2P03HK
- Zoro # G5412321
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP2P03HK
Zoro #
G5412321
UPC #
038739550220
Country of Origin
United States
Dimensions
Body Dia.
1.0 in
Flashlight Battery Size
AA
Length
6.61 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Manufacturer Warranty Length
10 yr Limited
Overall Length
6 5/8 in
Body Diameter
3/4 in
Description
Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Red, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 172 m, Maximum Brightness 332 lm, Weight with Batteries 4.2 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.