Red No Led Industrial Handheld Flashlight, 9 lm (Discontinued)
- Mfr # TT2D036K
- Zoro # G3848004
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TT2D036K
Zoro #
G3848004
UPC #
038739510095
Country of Origin
United States
Dimensions
Flashlight Battery Size
D
Length
10.0 in
Body Dia.
2.0 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
D
Overall Length
10 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
2 in
Description
Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 2, Rechargeable No, Body Color Red, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 464 m, Maximum Brightness 213 lm, Weight with Batteries 23.1 oz, Includes Charger No, Beam Focus Adjustable, IP Rating IPX4, Special Operating Modes No Special Light Output
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.