This item is Discontinued.

Maglite Red Xenon Handheld Flashlight, Alkaline D, 45lm TS3D036K

This item is Discontinued.

Maglite

Red Xenon Handheld Flashlight, Alkaline D, 45lm (Discontinued)

Mfr # TS3D036K
Zoro # G3848126
UPC # 038739012179
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TS3D036K
Zoro #
G3848126
UPC #
038739012179
Country of Origin
United States

Dimensions

Flashlight Battery Size
D
Manufacturers Warranty Length
Limited Lifetime
Length
12.34 in
Body Dia.
2.25 in
Battery Size
D
Overall Length
12 3/8 in
Body Diameter
2 1/4 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Handheld Flashlight
Number of Batteries
3
Body Color
Red
Rechargeable
No
Includes
Spare Lamp
Body Material
Aluminum
Battery Burn Time
10 hr
Safety Rated
Not Safety Rated
Beam Distance
254 m
Maximum Lumens Output
45 lm
Run Time on High Setting
10 hr
Light Output Modes
High
Lamp Life
36,000 hr
Replacement Lamp
LMXA301
Flashlight Body Material
Aluminum
Lens Material
Polycarbonate
Lighting Technology
Xenon
Peak Beam Intensity
16,280 cd
Flashlight Battery Type
Alkaline
Lumens Range
0 to 49
Flashlight Beam Type
Adjustable
Weight with Batteries
30.1 oz
Flashlight Grouping Type
Handheld Flashlight
Flashlight Grade
Industrial
Special Light Output Mode
No Special Light Output
Water Penetration Rating
IPx4
Switch Type
Push Button
Lamp Type
Xenon
Batteries Included
No
Lumens
45
Battery Type
Alkaline
Material
Aluminum
Color
Red, White
Features
Shock Resistant, Weather Resistant, Corrosion Resistant
Application
Industrial
Maximum Beam Distance
254 m
Maximum Brightness
45 lm
Resistance Properties
Water Resistant
Beam Distance Levels
254 m
Battery Chemistry
Alkaline
Run Time Levels
10 hr
Brightness Levels
45 lm
Includes Charger
No
Power Source
Battery
Includes Batteries
No
IP Rating
IPX4
Beam Focus
Adjustable
Maximum Run Time
10 hr

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 3, Rechargeable No, Body Color Red, Body Material Aluminum, Lighting Technology Xenon, Maximum Beam Distance 254 m, Maximum Brightness 45 lm, Weight with Batteries 30.1 oz, Includes Charger No, Beam Focus Adjustable, IP Rating IPX4, Special Operating Modes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.