This item is Discontinued.

Maglite Red No Xenon Industrial Handheld Flashlight, Alkaline AA, 14 lm M2A036K

Red No Xenon Industrial Handheld Flashlight, Alkaline AA, 14 lm (Discontinued)

  • Mfr # M2A036K
  • Zoro # G3834713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M2A036K
Zoro #
G3834713
UPC #
038739031675
Country of Origin
United States

Dimensions

Flashlight Battery Size
AA
Length
5.75 in
Body Dia.
2.31 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime
Overall Length
5 3/4 in
Body Diameter
2 1/4 in

Details

Flashlight Grade
Industrial
Lumens Range
0 to 49
Maximum Lumens Output
14 lm
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Red
Rechargeable
No
Run Time on High Setting
5.3 hr
Flashlight Body Material
Aluminum
Lamp Type
Xenon
Safety Rated
Not Safety Rated
Drop Rating
1 m
Lamp Life
20,000 hr
Includes
Spare Lamp
Beam Distance
96 m
Lens Material
Polycarbonate
Water Penetration Rating
IPx4
Light Output Modes
High
Lumens
14
Switch Type
Twist
Batteries Included
Yes
Flashlight Beam Type
Adjustable
Flashlight Grouping Type
Handheld Flashlight
Battery Burn Time
5.3 hr
Peak Beam Intensity
2,305 cd
Replacement Lamp
LM2A001
Lighting Technology
Xenon
Item
Handheld Flashlight
Special Light Output Mode
No Special Light Output
Weight with Batteries
3.8 oz
Body Material
Aluminum
Battery Type
Alkaline
Material
Aluminum
Color
Red
Features
Water Resistant, Shock Resistant
Includes Charger
No
Power Source
Battery
Brightness Levels
14 lm
Run Time Levels
5.3 hr
Maximum Brightness
14 lm
Special Operating Modes
No Special Light Output
Beam Focus
Adjustable
Includes Batteries
Yes
Mount Type
Clip
Application
Industrial
IP Rating
IPX4
Resistance Properties
Water Resistant
Maximum Run Time
5.3 hr
Beam Distance Levels
96 m
Battery Chemistry
Alkaline
Maximum Beam Distance
96 m

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Red, Body Material Aluminum, Lighting Technology Xenon, Maximum Beam Distance 96 m, Maximum Brightness 14 lm, Weight with Batteries 3.8 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Mount Type Clip, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.