Red No Xenon Industrial Handheld Flashlight, 14 lm (Discontinued)
- Mfr # M2A03LK
- Zoro # G3911923
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M2A03LK
Zoro #
G3911923
UPC #
038739033143
Country of Origin
United States
Dimensions
Flashlight Battery Size
AA
Length
5.75 in
Body Dia.
1.0 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Overall Length
5 3/4 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 in
Description
Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Red, Body Material Aluminum, Lighting Technology Xenon, Maximum Beam Distance 96 m, Maximum Brightness 14 lm, Weight with Batteries 3.8 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.