Red No Xenon Industrial Handheld Flashlight, 27 lm (Discontinued)
- Mfr # TS2D036K
- Zoro # G3848092
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS2D036K
Zoro #
G3848092
UPC #
038739012308
Country of Origin
United States
Dimensions
Flashlight Battery Size
D
Length
10.0 in
Body Dia.
1.56 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
D
Body Diameter
1 1/2 in
Overall Length
10 in
Manufacturer Warranty Length
Limited Lifetime
Description
Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 2, Rechargeable No, Body Color Red, Body Material Aluminum, Lighting Technology Xenon, Maximum Beam Distance 206 m, Maximum Brightness 27 lm, Weight with Batteries 23.1 oz, Includes Charger No, Beam Focus Adjustable, IP Rating IPX4, Special Operating Modes No Special Light Output
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.