This item is Discontinued.

Maglite Handheld Flashlight, Xenon Red Industrial Handheld Flashlight, 136 lm TS6D036K

This item is Discontinued.

Maglite

Handheld Flashlight, Xenon Red Industrial Handheld Flashlight, 136 lm (Discontinued)

Mfr # TS6D036K
Zoro # G4170731
UPC # 038739012346
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TS6D036K
Zoro #
G4170731
UPC #
038739012346
Country of Origin
United States

Dimensions

Flashlight Battery Size
D
Length
19.5 in
Body Dia.
2.0 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
D
Manufacturer Warranty Length
Limited Lifetime
Overall Length
19 1/2 in
Body Diameter
2 in

Details

Item
Handheld Flashlight
Number of Batteries
6
Body Color
Red
Rechargeable
No
Includes
Spare Lamp
Body Material
Aluminum
Flashlight Battery Type
Alkaline
Flashlight Beam Type
Adjustable
Replacement Lamp
LMXA601
Special Light Output Mode
No Special Light Output
Lumens Range
100 to 249
Flashlight Body Material
Aluminum
Lighting Technology
Xenon
Run Time on High Setting
11 hr
Battery Burn Time
11 hr
Batteries Included
No
Water Penetration Rating
IPx4
Safety Rated
Not Safety Rated
Flashlight Grade
Industrial
Lamp Type
Xenon
Flashlight Grouping Type
Handheld Flashlight
Beam Distance
295 m
Maximum Lumens Output
136 lm
Lumens
136
Lamp Life
36,000 hr
Switch Type
Push Button
Weight with Batteries
50.1 oz
Light Output Modes
High
Lens Material
Polycarbonate
Peak Beam Intensity
21,850 cd
Battery Type
Alkaline
Features
Corrosion Resistant, Water Resistant, Shock Resistant
Material
Aluminum
Color
Red, White
Brightness Levels
136 lm
Run Time Levels
11 hr
Battery Chemistry
Alkaline
Maximum Brightness
136 lm
Beam Focus
Adjustable
Maximum Run Time
11 hr
Maximum Beam Distance
295 m
Resistance Properties
Water Resistant
Includes Charger
No
Includes Batteries
No
Power Source
Battery
Application
Industrial
IP Rating
IPX4
Beam Distance Levels
295 m

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 6, Rechargeable No, Body Color Red, Body Material Aluminum, Lighting Technology Xenon, Maximum Beam Distance 295 m, Maximum Brightness 136 lm, Weight with Batteries 50.1 oz, Includes Charger No, Beam Focus Adjustable, IP Rating IPX4, Special Operating Modes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.