This item is Discontinued.

Maglite Handheld Flashlight, Xenon Red Industrial Handheld Flashlight, 98 lm TS4D036K

Handheld Flashlight, Xenon Red Industrial Handheld Flashlight, 98 lm (Discontinued)

  • Mfr # TS4D036K
  • Zoro # G4197051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS4D036K
Zoro #
G4197051
UPC #
038739012391
Country of Origin
United States

Dimensions

Body Dia.
2.25 in
Manufacturers Warranty Length
Limited Lifetime
Length
14.72 in
Flashlight Battery Size
D
Battery Size
D
Overall Length
14 3/4 in
Body Diameter
2 1/4 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Handheld Flashlight
Number of Batteries
4
Body Color
Red
Rechargeable
No
Includes
Spare Lamp
Body Material
Aluminum
Lens Material
Polycarbonate
Light Output Modes
High
Flashlight Body Material
Aluminum
Water Penetration Rating
IPx4
Lumens
98
Flashlight Beam Type
Adjustable
Batteries Included
No
Replacement Lamp
LMXA401
Lumens Range
50 to 99
Beam Distance
267 m
Flashlight Grouping Type
Handheld Flashlight
Maximum Lumens Output
98 lm
Flashlight Battery Type
Alkaline
Switch Type
Push Button
Safety Rated
Not Safety Rated
Run Time on High Setting
9.5 hr
Lighting Technology
Xenon
Peak Beam Intensity
17,900 cd
Lamp Type
Xenon
Special Light Output Mode
No Special Light Output
Lamp Life
36,000 hr
Flashlight Grade
Industrial
Battery Burn Time
9.5 hr
Weight with Batteries
36 oz
Battery Type
Alkaline
Features
Weather Resistant, Shock Resistant, Corrosion Resistant
Material
Aluminum
Color
Red, White
Run Time Levels
9.5 hr
Beam Distance Levels
267 m
IP Rating
IPX4
Maximum Beam Distance
267 m
Battery Chemistry
Alkaline
Application
Industrial
Resistance Properties
Water Resistant
Special Operating Modes
No Special Light Output
Maximum Run Time
9.5 hr
Brightness Levels
98 lm
Includes Charger
No
Power Source
Battery
Maximum Brightness
98 lm
Includes Batteries
No
Beam Focus
Adjustable

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 4, Rechargeable No, Body Color Red, Body Material Aluminum, Lighting Technology Xenon, Maximum Beam Distance 267 m, Maximum Brightness 98 lm, Weight with Batteries 36 oz, Includes Charger No, Beam Focus Adjustable, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.