Silver No Led Industrial Handheld Flashlight, 524 lm (Discontinued)
- Mfr # ML300L-S2106K
- Zoro # G8595334
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ML300L-S2106K
Zoro #
G8595334
UPC #
038739500379
Country of Origin
United States
Dimensions
Flashlight Battery Size
D
Length
9.13 in
Body Dia.
2.25 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
D
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
2 1/4 in
Overall Length
9 1/8 in
Description
Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 2, Rechargeable No, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 366 m, Maximum Brightness 524 lm, Weight with Batteries 20 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.