This item is Discontinued.

Maglite Silver No Led Industrial Handheld Flashlight, Alkaline D, 625 lm ML300L-S3106K

Silver No Led Industrial Handheld Flashlight, Alkaline D, 625 lm (Discontinued)

  • Mfr # ML300L-S3106K
  • Zoro # G8595386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML300L-S3106K
Zoro #
G8595386
UPC #
038739500706
Country of Origin
United States

Dimensions

Flashlight Battery Size
D
Length
9.13 in
Body Dia.
2.25 in
Manufacturers Warranty Length
Limited Lifetime
Diameter
2.3"
Battery Size
D
Overall Length
9 1/8 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
2 1/4 in

Details

Flashlight Grade
Industrial
Lumens Range
450 to 750
Maximum Lumens Output
625 lm
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Silver
Rechargeable
No
Run Time on High Setting
16 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Battery Burn Time
16 hr
Drop Rating
1 m
Beam Distance
406 m
Special Light Output Mode
No Special Light Output
Weight with Batteries
26.4 oz
Lamp Life
100,000 hr
Lighting Technology
LED
Lens Material
Polycarbonate
Flashlight Grouping Type
Handheld Flashlight
Lumens
625
Peak Beam Intensity
41,200 cd
Item
Handheld Flashlight
Batteries Included
No
Flashlight Beam Type
Adjustable
Light Output Modes
High, Low
Water Penetration Rating
IPx4
Switch Type
Push Button
Battery Type
Alkaline
Body Material
Aluminum
Features
Adjustable Head, Eco Mode, Power Saving Mode, Adjustable Beam, Flood Light Mode, Power Management, Focus System, Strobe Light Mode, Knurled Grip, Spot Light Mode
Color
Silver, Ultra-bright
Application
Industrial
Maximum Run Time
16 hr
Beam Focus
Adjustable
Resistance Properties
Water Resistant
Special Operating Modes
No Special Light Output
Power Source
Battery
Includes Charger
No
Includes Batteries
No
Beam Distance Levels
406 m
Run Time Levels
16 hr
IP Rating
IPX4
Battery Chemistry
Alkaline
Maximum Brightness
625 lm
Maximum Beam Distance
406 m
Brightness Levels
625 lm

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 3, Rechargeable No, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 406 m, Maximum Brightness 625 lm, Weight with Batteries 26.4 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.