This item is Discontinued.

Maglite Silver No Led Industrial Handheld Flashlight, Alkaline AA, 332 lm SP2P10HK

Silver No Led Industrial Handheld Flashlight, Alkaline AA, 332 lm (Discontinued)

  • Mfr # SP2P10HK
  • Zoro # G5412303
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP2P10HK
Zoro #
G5412303
UPC #
038739550244
Country of Origin
United States

Dimensions

Flashlight Battery Size
AA
Length
6.61 in
Body Dia.
1.0 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Diameter
1"
Overall Length
6 5/8 in
Manufacturer Warranty Length
10 yr Limited
Body Diameter
3/4 in

Details

Flashlight Grade
Industrial
Lumens Range
250 to 449
Maximum Lumens Output
332 lm
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Silver
Rechargeable
No
Run Time on High Setting
2.5 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Weight with Batteries
4.2 oz
Battery Burn Time
2.5 hr
Peak Beam Intensity
7,399 cd
Lumens
2208
Lens Material
Polycarbonate
Special Light Output Mode
No Special Light Output
Batteries Included
Yes
Flashlight Grouping Type
Handheld Flashlight
Light Output Modes
High
Item
Handheld Flashlight
Lamp Life
50,000 hr
Water Penetration Rating
IPx4
Flashlight Beam Type
Adjustable
Bulb Technology
LED
Switch Type
Twist
Lighting Technology
LED
Beam Distance
172 m
Battery Type
Alkaline
Includes
Holster
Drop Rating
1 m
Body Material
Aluminum
Material
Anodized Aluminum
Color
Silver, Ultra-bright, White
Voltage
3 V DC
Features
Twist the Head to Turn On, Turn Off, and Focus
Application
Industrial
Brightness Levels
332 lm
Battery Chemistry
Alkaline
Beam Focus
Adjustable
Resistance Properties
Water Resistant
Maximum Beam Distance
172 m
Includes Batteries
Yes
IP Rating
IPX4
Maximum Brightness
332 lm
Special Operating Modes
No Special Light Output
Power Source
Battery
Includes Charger
No
Maximum Run Time
2.5 hr
Beam Distance Levels
172 m
Run Time Levels
2.5 hr

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Silver, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 172 m, Maximum Brightness 332 lm, Weight with Batteries 4.2 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.