Silver No Led Industrial Handheld Flashlight, Alkaline D, 168 lm (Discontinued)
- Mfr # TT3D106K
- Zoro # G3848022
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT3D106K
Zoro #
G3848022
UPC #
038739510842
Country of Origin
United States
Dimensions
Flashlight Battery Size
D
Length
12.34 in
Body Dia.
0.38 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
D
Manufacturer Warranty Length
Limited Lifetime
Overall Length
12 3/8 in
Body Diameter
3/8 in
Description
Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 3, Rechargeable No, Body Color Silver, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 412 m, Maximum Brightness 168 lm, Weight with Batteries 30.1 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.