This item is Discontinued.

Maglite Silver No Xenon Industrial Handheld Flashlight, Alkaline AA, 14 lm M2A106K

Silver No Xenon Industrial Handheld Flashlight, Alkaline AA, 14 lm (Discontinued)

  • Mfr # M2A106K
  • Zoro # G3834722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M2A106K
Zoro #
G3834722
UPC #
038739032009
Country of Origin
United States

Dimensions

Flashlight Battery Size
AA
Length
5.75 in
Body Dia.
0.8 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Body Diameter
3/4 in
Overall Length
5 3/4 in
Manufacturer Warranty Length
Limited Lifetime

Details

Flashlight Grade
Industrial
Lumens Range
0 to 49
Maximum Lumens Output
14 lm
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Silver
Rechargeable
No
Run Time on High Setting
5.3 hr
Flashlight Body Material
Aluminum
Lamp Type
Xenon
Safety Rated
Not Safety Rated
Flashlight Grouping Type
Handheld Flashlight
Special Light Output Mode
No Special Light Output
Lumens
14
Lens Material
Polycarbonate
Battery Burn Time
5.3 hr
Drop Rating
1 m
Beam Distance
96 m
Includes
Spare Lamp
Light Output Modes
High
Batteries Included
Yes
Switch Type
Twist
Lighting Technology
Xenon
Water Penetration Rating
IPx4
Peak Beam Intensity
2,305 cd
Replacement Lamp
LM2A001
Flashlight Beam Type
Adjustable
Lamp Life
20,000 hr
Item
Handheld Flashlight
Weight with Batteries
3.8 oz
Body Material
Aluminum
Battery Type
Alkaline
Material
Aluminum
Features
Shock Resistant, Water Resistant
Color
Silver
Maximum Brightness
14 lm
Mount Type
Clip
Beam Distance Levels
96 m
Maximum Beam Distance
96 m
Special Operating Modes
No Special Light Output
Includes Batteries
Yes
Includes Charger
No
Run Time Levels
5.3 hr
IP Rating
IPX4
Power Source
Battery
Application
Industrial
Battery Chemistry
Alkaline
Maximum Run Time
5.3 hr
Brightness Levels
14 lm
Beam Focus
Adjustable
Resistance Properties
Water Resistant

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Material Aluminum, Lighting Technology Xenon, Maximum Beam Distance 96 m, Maximum Brightness 14 lm, Weight with Batteries 3.8 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Mount Type Clip, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.