Tan No Led Tactical Handheld Flashlight, CR123A, 320 lm (Discontinued)
- Mfr # SG2LRD6
- Zoro # G4883593
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SG2LRD6
Zoro #
G4883593
UPC #
038739670461
Country of Origin
United States
Dimensions
Flashlight Battery Size
CR123
Length
5.28 in
Body Dia.
1.05 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
CR123A
Description
Handheld Flashlight, Battery Size CR123A, Number of Batteries 2, Rechargeable No, Body Color Tan, Body Material Aluminum, Lighting Technology LED, Weight with Batteries 4.80 oz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.