This item is Discontinued.

Maglite Tan No Led Tactical Handheld Flashlight, CR123A, 310 lm SG2LRH6

Tan No Led Tactical Handheld Flashlight, CR123A, 310 lm (Discontinued)

  • Mfr # SG2LRH6
  • Zoro # G4883636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG2LRH6
Zoro #
G4883636
UPC #
038739670669
Country of Origin
United States

Dimensions

Flashlight Battery Size
CR123
Length
5.28 in
Body Dia.
1.05 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
CR123A

Details

Flashlight Grade
Tactical
Lumens Range
250 to 449
Maximum Lumens Output
310
Number of Batteries
2
Flashlight Battery Type
Lithium-Ion
Body Color
Tan
Rechargeable
No
Run Time on High Setting
4 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Lighting Technology
LED
Includes
Pocket Clip
Light Output Modes
High / Low
Lens Material
Polycarbonate
Battery Burn Time
4 hr
Weight with Batteries
4.80 oz
Peak Beam Intensity
8293cd
Switch Type
Push Button
Flashlight Beam Type
Fixed
Batteries Included
Yes
Special Light Output Mode
Strobe
Beam Distance
182m
Lumens
310
Water Penetration Rating
IPx4
Item
Handheld Flashlight
Flashlight Grouping Type
Handheld Flashlight
Body Material
Aluminum

Description

Handheld Flashlight, Battery Size CR123A, Number of Batteries 2, Rechargeable No, Body Color Tan, Body Material Aluminum, Lighting Technology LED, Weight with Batteries 4.80 oz

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.