Blind Rivet, Structural Button Head, 1/4 in Dia., 2.63 in L, Steel Body, 10 PK

  • Mfr # MGPB-R8-20G-PKT

  • Zoro # G3608701


product price:  $5.99
/pk 10, $0.60/ea

Key Features

Head Type
Structural Button
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
0.312 in to 10.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGPB-R8-20G-PKT
Zoro #
G3608701
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Body Length
2.63 in
Hole Size
.261-.272
Head Dia.
.475-.525
Head Height
0.144 in
Head Diameter
0.5 in
Overall Length
2 25/32 in
Minimum Hole Diameter
0.261 in
Maximum Hole Diameter
0.272 in

Details

Item
Blind Rivet
Head Type
Structural Button
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.312 in to 10.125 in
System of Measurement
Inch
Single Shear Strength (Lbs.)
2,500 lb
Tensile Strength (Lb.)
2,200 lb
Manufacturer Location
Made in USA*
Shear Strength
2,500 lb
Finish
Zinc Plated
For Use With
6NCX0, 6NCX2, 6NCY0

Description

Lock Bolt,1/4 in dia,2.774 in L,PK10, System of Measurement Inch, Rivet Diameter 1/4 in, Overall Length 2 25/32 in, Rivet Material Steel, Finish Zinc Plated, Head Type Structural Button, Head Diameter 0.5 in, Head Height 0.144 in, Maximum Hole Diameter 0.272 in, Minimum Hole Diameter 0.261 in, Mandrel Material Steel, Product Type Lock Bolts, For Use With 6NCX0, 6NCX2, 6NCY0, Rivet Length 2.63 in, Shear Strength 2,500 lb, Manufacturer Location Made in USA*, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.