Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Lockbolt Collar, 1/4" Thread Size, 10 PK

  • Mfr # MGCW-R8U-PKT

  • Zoro # G3679952

CAD Available

product price: $7.25
/pk 10, $0.73/ea

Key Features

CAD Drawing
Flange Style
Flanged
Thread Size
1/4"
Material
Steel
Finish
Zinc Plated
Insert Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGCW-R8U-PKT
Zoro #
G3679952
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"
Insert Diameter
1/4 in
Minimum Hole Diameter
0.255 in
Maximum Hole Diameter
0.4 in
Rivet Diameter
1/4 in

Details

CAD Available
Yes
Item
Lockbolt Collar
Flange Style
Flanged
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Flange Type
Wide
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced

Description

Lock Bolt Collar,1/4 In. dia,Wide,PK10, System of Measurement Inch, Rivet Diameter 1/4 in, Rivet Material Steel, Finish Zinc Plated, Maximum Hole Diameter 0.4 in, Minimum Hole Diameter 0.255 in, Flange Type Wide, Product Type Lock Bolt Collar, Material Grade/Class Ungraded, Manufacturer Location Globally Sourced, Material Steel, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.