Zoro Homepage

CAD Viewer & Download Files

Lockbolt Collar, 3/16" Thread Size, 10 PK

  • Mfr # MGCW-R6U-PKT

  • Zoro # G3632991

CAD Available

product price: $7.69
/pk 10, $0.77/ea

Key Features

CAD Drawing
Flange Style
Flanged
Thread Size
3/16"
Material
Steel
Finish
Zinc Plated
Insert Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGCW-R6U-PKT
Zoro #
G3632991
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/16"
Insert Diameter
3/16 in
Rivet Diameter
3/16 in
Maximum Hole Diameter
0.31 in
Minimum Hole Diameter
0.192 in

Details

CAD Available
Yes
Item
Lockbolt Collar
Flange Style
Flanged
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Flange Type
Wide
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*

Description

Lock Bolt Collar,3/16 In. dia,Wide,PK10, System of Measurement Inch, Rivet Diameter 3/16 in, Rivet Material Steel, Finish Zinc Plated, Maximum Hole Diameter 0.31 in, Minimum Hole Diameter 0.192 in, Flange Type Wide, Product Type Lock Bolt Collar, Material Grade/Class Ungraded, Manufacturer Location Made in USA*, Material Steel, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.