Shop MAGNA LIFTING PRODUCTS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1.5 ton Capacity, Lever Hoist, MAGNA, 15' Lift
- Mfr # LH15015
- Zoro # G309443291
product price:Â
$
570.99
/ea
Key Features
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LH15015
- Zoro #
- G309443291
- UPC #
- -
- Country of Origin
- Korea, Republic of
Details
- Item
- Lever Hoist
- Load Capacity
- 1.5 Ton
- Hoist Lift
- 15 ft
- Material
- Steel
Description
1.5 ton Capacity - Lever Hoist - MAGNA - 15' Lift, Industrial Grade Design, Alloy Chain, Load Tested to 150% of Rated Capacity, Single-Hand Control of Free Chain Function
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.