
7.5 ton Capacity, Lever Hoist, MAGNA, 5' Lift
Mfr # LH75005
Zoro # G209443070
product price:Â $1,288.99
/eaKey Features
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LH75005
Zoro #
G209443070
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Lever Hoist
Load Capacity
7.5 Ton
Hoist Lift
5 ft
Material
Steel
Description
7.5 ton Capacity - Lever Hoist - MAGNA - 5' Lift, Industrial Grade Design, Alloy Chain, Load Tested to 150% of Rated Capacity, Single-Hand Control of Free Chain Function
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.