Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK

  • Mfr # MGLP-R8-6-PKT

  • Zoro # G3648373

CAD Available

product price:  $16.45
/pk 25, $0.66/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
0.080 in to 0.375 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MGLP-R8-6-PKT
Zoro #
G3648373
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/4 in
Body Length
9/16 in
Hole Size
.261-.272
Head Height
0.97
Head Dia.
.525
Overall Length
2 1/32 in
Maximum Material Thickness
3/8 in
Minimum Hole Diameter
0.261 in
Maximum Hole Diameter
0.272 in
Shank Diameter
0.25 in
Head Diameter
17/32 in
Minimum Material Thickness
5/64 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.080 in to 0.375 in
System of Measurement
Inch
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
2,500 lb
Tensile Strength (Lb.)
2,200 lb
For Use With
6CNW9, 6CNX1, 6CNX2
Features
Flush Pinbreak, Internal Pin Locking Mechanism
Finish
Zinc Plated
Shear Strength
2,500 lb
Manufacturer Location
Globally Sourced
Tensile Strength
2,200 lb
Material Grade/Class
IFI-114-30

Description

Blind Rivet,2.027 in L,0.25 in dia,PK25, System of Measurement Inch, Overall Length 2 1/32 in, Body Length 9/16 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 17/32 in, Head Angle Not Applicable, Shear Strength 2,500 lb, Tensile Strength 2,200 lb, Maximum Hole Diameter 0.272 in, Minimum Material Thickness 5/64 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.