24" x 36" Melamine Dry Erase Board
Mfr # EMB-2436
Zoro # G5015556
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Width
36"
Dry Erase Surface Type
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMB-2436
Zoro #
G5015556
UPC #
727289027046
Country of Origin
United States
Dimensions
Dry Erase Width
36"
Details
Item
Melamine Dry Erase Board 24" x 36"
Dry Erase Surface Type
Melamine
Description
Melamine Dry Erase Board 24" x 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.