Zoro Homepage

Adhesive Magnetic Strip, 4ft L x 1in W

  • Mfr # P-240-4

  • Zoro # G7501252


product price: $6.59
/ea

Key Features

Color
Black
Material
Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Width
1 in
Thickness
0.062 in
Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-240-4
Zoro #
G7501252
UPC #
727289003507
Country of Origin
United States

Dimensions

Width
1 in
Thickness
0.062 in
Length
4 ft
Overall Width
1 in
Overall Length
4 ft

Details

Item
Strip Magnet
Color
Black
Material
Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Nonmagnetic Side
Indoor Adhesive
Features
Flexible
Product Type
Strip Magnet
Stability Temperature - Maximum
151 Degrees F
Pull Force - Maximum
10.8 lbf
Nonmagnetic Side Style
Indoor Adhesive
Stability Temperature - Minimum
1 Degrees F

Description

Strip Magnet, Nonmagnetic Side Indoor Adhesive, Length 4 ft, Width 1 in, Thickness 0.062 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.