Calendar Planning Board, Plastic, 24 in, 36 in, Aluminum Frame, White/Blue, Gloss
Mfr # WO-03
Zoro # G7524203
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Calendar Planning Board
Board Properties
Non-Magnetic
Dry Erase Height
24 in
Dry Erase Width
36 in
Board Color
White/Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WO-03
Zoro #
G7524203
UPC #
727289030671
Country of Origin
United States
Dimensions
Dry Erase Height
24 in
Dry Erase Width
36 in
Height
24"
Overall Height
24 in
Overall Width
36 in
Width
36"
Board Width - Side 1
36 in
Board Height - Side 1
24 in
Adjustable Height
Not Adjustable
Description
Calendar Planning Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Blue, Dry Erase Height 24 in, Dry Erase Width 36 in, Dry Erase Surface Finish Gloss, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Corner Shape Square, Includes Eraser, (4) Multi-Color Dry Erase Markers
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.