Ceramic Magnets, Rectangle, Assorted, PK6
Mfr # CM-11M
Zoro # G7471861
product price: $17.49
/pk 6, $2.91/eaKey Features
Material
Ceramic Magnet
Height
3/8 in
Width
7/8 in
Color
Mixed
For Use With
Magnetic Surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM-11M
Zoro #
G7471861
UPC #
727289020832
Country of Origin
China
Dimensions
Height
3/8 in
Width
7/8 in
Overall Width
7/8 in
Overall Height
3/8 in
Details
Item
Magnetic Rectangles
Material
Ceramic Magnet
Color
Mixed
For Use With
Magnetic Surfaces
Compatible Product Type
Magnetic Boards
Product Type
Magnetic Rectangles
Description
Ceramic Magnets, For Use With Magnetic Surfaces, Color Mixed, Height 3/8 In., Width 7/8 In., Package Quantity 6
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.