Zoro Homepage

Chart Tape, 1/16 In W x 54 Ft L, Black

  • Mfr # CT2-B

  • Zoro # G9053134


product price: $7.89
/ea

Key Features

Material
Vinyl
Width
1/16 in
Length
54 ft
Color
Black
Overall Width
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2-B
Zoro #
G9053134
UPC #
727289010581
Country of Origin
United States

Dimensions

Width
1/16 in
Length
54 ft
Overall Width
1/16 in
Overall Length
648 in

Details

Item
Chart Tape
Material
Vinyl
Color
Black
Mounting Style
Self-Adhesive
Product Type
Chart Tape

Description

Chart Tape, Material Vinyl, Black, Width 1/16 In., Length 54 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.